Tri Clover PR25 Positive Displacement Pump

Tri Clover PR25 Positive Displacement Pump

Tri Clover Rotary Lobe Positive Displacement Pump. Model: PRR25-11/2M-TH4-ST-S. Serial: K3767D. Ladish Co. A3. PR Series. Maximum flowrate at 20 PSI: 28 GPM. Pump displacement per revolution: .08 gallons. Features: pressure relief faceplate, 4-lobe stainless rotors, mechanical variable drive, wheeled base. Dodge APG drive: size DG2A, gear ratio: 11.4, final speed range: 36-283 RPM. Reliance motor: 2 HP, 1725 RPM, 208-230/460V, 5.4-5.4/2.7 amps, 3-phase, 60 Hz. Ports: 1.5 in. Tri-Clamp. Overall dimensions: 3 ft. 3 in. L x 1 ft. 5 in. W x 2 ft. High.

Product Details
  • Stock No: HDUL966B.7
  • Manufacturer: Tri-Clover
  • Model: PRR25-11/2M-TH4-ST-S
  • Serial Number: K3767D
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 28
  • Displacement per Revolution (Gallons): 0.08
  • Drive Ratio: 11.4
  • Est. Actual Gallons Per Minute (GPM): 12.105263157894738
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.4-5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 17
  • Height (Inches): 24
Additional Product Details
Tri Clover PR25 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed