Tri-Clover PR300 Positive Displacement Pump (300 GPM Max)

Tri-Clover PR300 Positive Displacement Pump (300 GPM Max)

Tri Clover Rotary Pump. Model: PR300. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Char-Lynn Hydraulic drive no. 119 1031 003. Inlet/Outlet: (2) 6 in. dia. flange with (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8-1/2 in. L x 1 ft. 8 in. W x 1 ft. 9-3/8 in. H.
Product Details
  • Stock No: RCJF1609.15
  • Manufacturer: Tri-Clover
  • Model: PR300
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.875
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 44.5
  • Width (Inches): 20
  • Height (Inches): 21.375
Additional Product Details
Tri-Clover PR300 Positive Displacement Pump (300 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed