- Product Details
Tri Clover PREDS Positive Displacement Pump
Tri Clover PREDS Positive Displacement Pump. Model: PREDS125-R3M-UC4-ST-S. S/N: T2296J. Capacity: 79 gpm @ 80 psi. Maximum capacity: 120 gpm @ 20 psi. Diplacement per 100 rpm: 30.0 gal. Seal option: double mechanical with flushing. Ajax Electric Motor, 7-1/2 hp, 1200 rpm, 230 rpm (final), 200 V, 22 amps, 60 Hz, 3 phase. Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. For operations such as: liquid sugar, tacky products like corn syrup, and viscous products. Inlets: (1) 9 in. L x 2-1/2 in. W rectangular infeed with a 15 in. L x 4 in. W flange and (4) 1/2 in. thru-holes. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 46 in. L x 20 in. W x 21 in. H.
Product Details
- Stock No: OIP097.
- Manufacturer: Tri-Clover
- Model: PREDS125-R3M-UC4-ST-S
- Serial Number: T2296J
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!