Tri-Clover PRRED125-2-1/2-UH4-SL-S Positive Displacement Pump (10 HP, 120 GPM Max)

Tri-Clover PRRED125-2-1/2-UH4-SL-S Positive Displacement Pump (10 HP, 120 GPM Max)

Tri Clover Positive Displacement Rotary Lobe Pump. Model: PRRED125-2-1/2-UH4-SL-S. S/N: P1953J. Flow rate for new pump is 120 gpm with required horsepower and pressure. *Note: the rotors are missing and the gear drive was removed. Inlets/outlets: (2) 2 ½ in. dia. NPT. Overall dimensions: 5 ft. L x 1 ft. 4 in. W x 2 ft. 10 in. H.(ACN234).

Product Details
  • Stock No: CSWB128.7
  • Manufacturer: Tri-Clover
  • Model: PRRED125-2-1/2-UH4-SL-S
  • Serial Number: P1953J
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 120
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 27.6/13.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 16
  • Height (Inches): 34
  • ACN: 234
Additional Product Details
  • Known Issues or Problems: the rotors are missing and the gear drive was removed.
Tri-Clover PRRED125-2-1/2-UH4-SL-S Positive Displacement Pump (10 HP, 120 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed