Tri Clover PRS125 Rectangular Inlet PD Pump

Tri Clover PRS125 Rectangular Inlet PD Pump

Tri Clover PRS125 Positive Displacement Pump. Model: PRS125-R3-TC1-ST-S. S/N: 186188-01. Pump displacement per 100 rpm: 30 gal. Maximum capacity: 120 gpm @ maximum RPM. Seal option: Single mechanical seals. Motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Speed Reducer, ratio: 8.0, 218 rpm final (pump flow at 218 RPM is 65 GPM). Inlets: (1) 9 in. L x 2-1/2 in. W rectangular infeed. Outlets: (1) 3 in. dia. sanitary bevel seat fitting. Overall dimensions: 40 in. L x 19 in. W x 24 in. H

Click here to see a video test run
Product Details
  • Stock No: JMB522C
  • Manufacturer: Tri-Clover
  • Model: PRS125-R3-TC1-ST-S
  • Serial Number: 186188-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover PRS125 Rectangular Inlet PD Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed