Tri Clover Pump Stainless Steel

Tri Clover Pump Stainless Steel

Tri Clover Inc. Pump, Stainless Steel, Model C216MD21T-L-30ND-010, S/N 547734-01. Reliance Electric Motor, Model P21G3862B, S/N 00GP21386201GBD, 230/460 volt, 3 phase, 60 Hz, 22.8/111.4 amp, 10 hp, 3505rpm. (1) 2 ½ in. inlet, (1) 1 ½ in. outlet.

Product Details

  • Stock No: BAFB44.3a
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-L-30ND-010
  • Serial Number: 547734-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Beef Processing
Tri Clover Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed