Tri Clover SolidC Centrifugal Pump

Tri Clover SolidC Centrifugal Pump

Tri Clover SolidC Centrifugal Pump. Model: CL3295MDG-213/215TC. S/N: 462448-01. Pump capacity: 250 gpm. Maximum inlet pressure: 145 psi. Temperature range: 14°F to 284°F. External balanced seal. Sterling Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.9/9.5 amps, 60 Hz. The SolidC pump is designed for standard duty applications, like pumping CIP solutions, utilities, water (processing, heating, cooling), washing machines and simple transport duty within working range. Suited for use in the food, dairy, beverage, personal care, light chemical and water industries. Inlet: 3 in. 'S' line. Outlet: 2 in. 'S' line. Overall dimensions: 25 in. L x 16 in. W x 19 in. H.

Product Details
  • Stock No: HDMD126.3a
  • Manufacturer: Tri-Clover
  • Model: CL3295MDG-213/215TC
  • Serial Number: 462448-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover SolidC Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed