Tri-Clover SP328 Centrifugal Pump

Tri-Clover SP328 Centrifugal Pump

Tri-Clover SP328 Centrifugal Pump. Model SP328ME-00B-S. S/N E3151. Capacity: up to 380 gpm. Impeller: 7-1/4 in. dia. Seal option: water flush double mechanical seals. Ajax Motor, 7.5 hp, 1,800 rpm, 220/440 V, 20/10 amps, 60 Hz, 3-phase. SP-series centrifugal pumps are engineered to deliver dependable performance in virtually any low-viscosity application. Industries served: pharmaceutical, biotechnology, fine chemical, food, beverage and dairy processing. In addition, the SP-series is able to accept different types of aftermarket seals. Inlets: (1) 3 in. dia. S-line fitting. Outlets (1) 2 in. dia. S-line fitting. Overall dimensions: 44 in. L x 19 in. W x 16 in. H.(ACN63).

Product Details
  • Stock No: OIP025.
  • Manufacturer: Tri-Clover
  • Model: SP328ME-00B-S
  • Serial Number: E3151
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover SP328 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed