Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump. Model: C216MD21T-S-KX. S/N: 237026-01. Impeller dia: 4.5 in. Reliance Electric motor 7.5 HP, 3505 RPM, 230/ 460V, 20.4/ 10.2 Amps, 3 phase, 60 Hz. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 24 in. L x 13 in. W x 12 in. H.

Product Details

  • Stock No: AANF032.3
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-S-KX
  • Serial Number: 237026-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Tri-Flo Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed