Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump

Tri-Flo C218 Centrifugal Pump. Model: C218MDG21T-S. S/N: 131655-02. Impeller diameter: 7 in. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 20.4/10.2 amps, 60 hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 29-1/2 in. L x 13-1/2 in. W x 9-1/2 in. H. (ACN12).

Product Details
  • Stock No: DPLS151.1a
  • Manufacturer: Tri-Flo
  • Model: C218MDG21T-S
  • Serial Number: 131655-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo C218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed