Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump. Model: C4410MFG281-S. S/N: 105921-0. Capacity: 1150 gpm @ 34.6 psi and 80 tdh. Pump is engineered to deliver dependable performance and easy maintenance in virtually any low-viscosity application. Its design also features a practical design that delivers performance in a wide range of processes. It can handle viscous products at elevated GPM and pressure ratings. Impeller Diameter: 10 in. Sterling Electric Motor, 30 hp, 1765 rpm, 230/460 V, 72.0/36.0 amps, 60 hz. Outlet: (1) 2-1/2 in. Overall Dimensions: 35 in. L x 15 in. W x 15-1/2 H.

Product Details
  • Stock No: HDAF731.1
  • Manufacturer: Tri-Flo
  • Model: C4410MFG281-S
  • Serial Number: 105921-0
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed