Tri-Flo Centrifugal Pump Model C216

Tri-Flo Centrifugal Pump Model C216

Tri-Flo Centrifugal Pump Model C216. Stainless steel. Capacity 82 gpm. 1.5 hp, 1725 rpm, Impeller diameter: 5 in. Reliance Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460/575 V, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. 2 x 1-1/2 in. Clamp ports. Overall dimensions: 1ft. 7in. L x 10 in. W x 10-1/2 in. H. (ACN24).

Product Details
  • Stock No: DGPD108.3
  • Manufacturer: Tri-Flo
  • Model: C216
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Flo Centrifugal Pump Model C216
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed