Turbo Ice Machine

Turbo Ice Machine

Turbo Ice Machine. Model IGC225SCER. S/N 925460. Ice generation 217 tons ice at 95 degree condensing and 32 degree water to the plate. As chiller 341 tons chilling. 45 degrees water in and 33 degrees water out. (3) Royce C120 compressors each with 125 hp motor. Overall dimensions: 45 ft. L x 9 ft. 2 in. W x 7 ft. 7 in. H. Includes freon, all starters, disconnects, pumps, motors, and tanks.

Product Details

  • Stock No: CAM002.
  • Manufacturer: Turbo Ice
  • Model: IGC225SCER
  • Serial Number: 925460

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Turbo Ice Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed