- Product Details
Turbo Ice P34AXL Vertical Ammonia Accumulator (24in X 72in. 175 Gallons)
Certified Turbo Ice Accumulator. National Board: 45089. Serial No: 45089. Part No: 2000A0500. Size: 24x72. Type: P34AXL. Year Built: 2000. MDMT: -20 F @ 275 PSI. MAWP: 275 PSI @ 200 F. Estimated Gallon Capacity: 175 Gallons.
Product Details
- Stock No: RDY21
- Manufacturer: Turbo Ice
- Model: P34AXL
- Serial Number: 2000A0500
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 24
- Tank Length (Inches): 72
- Tank Estimated Capacity (Gallons): 175
- Tank National Board Number: 45089
- Tank MAWP (PSI at temp): 275 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 275 PSI
- Tank Inlets & Outlets Description: Inlet: 5 in. Outlet: 3.5 in
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 28
- Height (Inches): 31
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!