- Product Details
Turbo Ice Stainless Steel BAR40 Plate Ice Maker (Ammonia Refrigeration, 20 Ton Day)
Turbo Ice Maker. The unit is missing the data plate. Overall unit dimensions: 132L x 95W x 110H. Previous ran with Ammonia (R-717).
Product Details
- Stock No: JGG07
- Manufacturer: Turbo Ice
- Model: BAR40
- Serial Number: 74328
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
- Length (Inches): 132
- Width (Inches): 95
- Height (Inches): 110
- Weight (LBS): 15,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!