Turbo Ice Stainless Steel BAR40LR Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Turbo Ice Stainless Steel BAR40LR Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Turbo Refrigerating Series BAR40LR Liquid Recirculated Ice Maker. Model: BAR40LR. Serial No: 7939900. Refrigerant: R-717. Nominal Ice Capacity U.S. Tons (24 hrs): 20.
Product Details
  • Stock No: DBA03
  • Manufacturer: Turbo Ice
  • Model: BAR40LR
  • Serial Number: 7939900
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) Liquid Recirculating Pump Motor: 1.5 HP, 5.7 FLA, 230 Volts, 60 Hz, 3 Ph. (2) Water Pump Motor: 3/4 HP, 3 FLA, 230 Volt, 60 Hz, 3 Ph.
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 94
  • Height (Inches): 110
  • Weight (LBS): 8,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Turbo Ice Stainless Steel BAR40LR Plate Ice Maker (Ammonia (R-717) Refrigeration, 20 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed