- Product Details
Turbo Ice Stainless Steel CAR80LR Plate Ice Maker (Ammonia (R-717) Refrigeration, 40 Ton Day)
Turbo Ice Ice Maker. Model: CAR80LR. Serial No: 911150. Previous Refrigerant: R-717. Nominal Ice Capacity U.S. Tons(24 hrs): 40 Tons. Recommended Compressor Capacity TR @ 0 F Suction: 74.40. Breaker Bar(hp): (2) 3 Hp. Water Pump(hp): (4) 3/4 Hp. Defrost Water Flow(GPM): 30. Feed Water Connection: 2 in. Liquid Ammonia Flow: 30.0. Electrical Data - FLA: 38, Volts: 460, Ph: 3, Hz: 60. Controls - Volts: 115, Ph: 1, Hz: 60. Overall Dimensions(in): 256 L x 94 W x 110 H. Shipping Weight(lbs): 17040 LBS.
Product Details
- Stock No: MG01
- Manufacturer: Turbo Ice
- Model: CAR80LR
- Serial Number: 911150
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: Water Pump (4): 3/4 HP, Volts: 460, Hz: 60, Ph: 3. Liquid Recirculation Pump (2): 1.5 HP, Volts: 460, Hz: 60, Ph: 3.
Dimensions:
- Length (Inches): 256
- Width (Inches): 94
- Height (Inches): 110
- Weight (LBS): 17,040
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: Damaged doors and missing door hinges.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!