Turbo Ice Stainless Steel CF40R Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)

Turbo Ice Stainless Steel CF40R Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)

Turbo Refrigerating C-Line Series Ice Maker. Model: CF40R. Serial No: A8427703. Refrigerant: R-22. Nominal Ice Capacity U.S. Tons (24 hrs): 20.
Product Details
  • Stock No: DBA04
  • Manufacturer: Turbo Ice
  • Model: CF40R
  • Serial Number: A8427703
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Water Pump - 3/4 Hp, 1.5 FLA, 480 Volt, 60 Hz, 3 Ph.
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 94
  • Height (Inches): 94
  • Weight (LBS): 8,958
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Turbo Ice Stainless Steel CF40R Plate Ice Maker (Halocarbon (Freon) Refrigeration, 20 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed