Tuthill Atlantic Fluidics A75 Liquid Ring Vacuum Pump
Tuthill Atlantic Fluidics A75 Liquid Ring Vacuum Pump
Tuthill Atlantic Fluidics Liquid Ring Vacuum Pump. Model: A75. S/N: 25062. Impeller diameter: 9 in. Performance Ratings: 75 ACFM at 20 inches Mercury (Hg), 50 ACFM at 28 inches Hg. This pump features the following FLUID-VAC AXIAL FLOW ADVANTAGES: Flat power curve over entire vacuum range prevents motor overload, Reduced stress on motor shaft and bearings, Increased water handling capability prevents heat build-up, extends life of mechanical seals, Compact, close-coupled design eliminates need for interstage manifold or motor alignment. Baldor Industrial Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. flanged port. Outlets: (1) 2-1/2 in. dia. FNPT fittings. Weight: 180 lbs. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 1 in. H. (ACN47).
Product Details
- Product ID: 9030
- Stock No: NOIP8014
- Manufacturer: Atlantic Fluidics
- Model: A75
- Serial Number: 25062
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tuthill Atlantic Fluidics Liquid Ring Vacuum Pump. Model: A75. S/N: 25062. Impeller diameter: 9 in. Performance Ratings: 75 ACFM at 20 inches Mercury (Hg), 50 ACFM at 28 inches Hg. This pump features the following FLUID-VAC AXIAL FLOW ADVANTAGES: Flat power curve over entire vacuum range prevents motor overload, Reduced stress on motor shaft and bearings, Increased water handling capability prevents heat build-up, extends life of mechanical seals, Compact, close-coupled design eliminates need for interstage manifold or motor alignment. Baldor Industrial Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. flanged port. Outlets: (1) 2-1/2 in. dia. FNPT fittings. Weight: 180 lbs. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 1 in. H. (ACN47).
- manufacturer: Atlantic Fluidics
- model: A75
- name: Tuthill Atlantic Fluidics A75 Liquid Ring Vacuum Pump
- product_id: 9030
- serial_number: 25062
- stock_no: NOIP8014
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.