Ultravac Koch Vacuum Pack Sealer

Ultravac Koch Vacuum Pack Sealer

1998 Ultravac Koch Vacuum Pack Sealer. Power: 240 V, 10 amps, 60 Hz, 3 phase. Toshiba motor, 2 hp, 1735 rpm, 230/400 V, 5.8/2.9 amps, 60 Hz, 3 phase. Busch Vacuum Pump, type: RA0040-E5Z6-1003, S/N: E35323. Displacement: 28 cfm. Vacuum: 0.5 torr. Filter gauge. Control circuit with: pressure gauge: -1.0 to 0.0, power switch on/off, vacuum time: 0-10, seal: 0-10 with indicator sensor. Sealer dimensions: 18 in. L, clearance: 22 in. L x 18 in. W. Container dimensions: 25-1/2 in. L x 19-1/4 in. W x 4-1/2 in. H. (2) Container plates: 19 in. L x 18 in. W. Overall dimensions: 29 in. L x 24 in. W x 42 in. H. (ACN64)

Product Details

  • Stock No: KBMW087.22a
  • Manufacturer: Ultravac Koch
  • Model: UV500
  • Serial Number: 1106

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ultravac Koch Vacuum Pack Sealer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed