Un-Used Mueller Drum Discharge Funnel

Un-Used Mueller Drum Discharge Funnel

Un-Used Mueller Stainless Steel Drum Discharge Funnel. Inlets: (1) 21-1/4 in. infeed. Outlets: (1) 2 in. dia. S-line fitting, (1) 6 in. dia. S-line fitting. Overall dimensions: 23 in. L x 15 in. H.

Product Details

  • Stock No: DSLP824.1-01
  • Manufacturer: Paul Mueller Co.

Tank Details

  • Stainless Tank Type: Funnel Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 21-1/4 in. infeed. Outlets: (1) 2 in. dia. S-line fitting, (1) 6 in. dia. S-line fitting

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 23
  • Height (Inches): 15

Additional Product Details

Un-Used Mueller Drum Discharge Funnel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed