Unimaster Vacuum Dust Control Equipment

Unimaster Vacuum Dust Control Equipment

Unimaster Vacuum Dust Control Equipment. Model: UMA40. S/N: 89-1398. Baldor Motor, 3/4 hp, 3450 rpm, 208-230/460 V, 2.7-2.6/1.3 amps, 60 Hz, 3 phase. Overall dimensions: 28 in. L x 18 in. W x 58 in. H.

Product Details
  • Stock No: OI184.
  • Manufacturer: Unimaster
  • Model: UMA40
  • Serial Number: UMA40
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.7-2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 18
  • Height (Inches): 58
Additional Product Details
Unimaster Vacuum Dust Control Equipment
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed