Union Kol-Flow Freon Liquid Chiller - 240 GPH

Union Kol-Flow Freon Liquid Chiller - 240 GPH

Union Kol-Flo Freon Liquid Cooler. Manufactured by Kol-Flo Corporation Bayonne, NJ USA. Model: KFC240. S/N: 21787-67. Capacity: 240 GPH, temp input 80F, temp output: 30F. Freon charge 1.95. Electrical requirement: 220V 3-phase. Carrier compressor (nameplate illegible). Reliance duty master AC motor: 10 HP, 208-220/440V, 27.4-26.6/13.3 amps, 60 Hz, 3-phase. Stainless steel heat exchanger, 12 in. dia x 80 in. long. Overall dimensions: 42 in. W x 78 in. L x 6 ft. high.

Product Details

  • Stock No: IME5061.5
  • Manufacturer: Union Kol-Flow
  • Model: KFC240
  • Serial Number: 2178767

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Carrier Compressor (nameplate illegible)

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 208-220/440
  • Motor Amps: 27.4-26.6/13.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256U

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 42
  • Height (Inches): 72

Additional Product Details

  • Known Issues or Problems: Nameplate illegible
Union Kol-Flow Freon Liquid Chiller - 240 GPH
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed