Unused Cutler-Hammer Dynamic Brake Module - 2 HP

Unused Cutler-Hammer Dynamic Brake Module - 2 HP

Unused Cutler-Hammer Dynamic Brake Module. Model: M0124-0621. 200-240 V, 50/60 Hz, 5 max amps, max HP: 2:, ambient temperature range: -10 to 40°C, minimum break resistance: 2000 OHM. Overall dimensions: 4 in. L x 5-1/4 in. W x 6-1/4 in. H.(ACN3).

Product Details
  • Stock No: MBNC016.a
  • Manufacturer: Cutler-Hammer
  • Model: M0124-0621
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 2
  • Motor Hertz (Hz): 5
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 5.25
  • Height (Inches): 6.25
  • ACN: 3
Additional Product Details
Unused Cutler-Hammer Dynamic Brake Module - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed