- Product Details
Unused Loren Cook 330SQN-B Centrifugal Fan
Unused 330SQN-B Centrifugal Fan. Model: 330 SQN 330SQN-B, Serial: 011SH52851- 00/0000702. Electrical Information: Input Voltage: 460, Input Ph:3, Hz: 60. Fan Information: Design CFM: 15000, Design: 1.75, Design RPM: 891, Max Rpm 962, MFG Date: April 2018.
Product Details
- Stock No: SIMM03
- Manufacturer: Loren Cook
- Model: 332 SQN 330SQN-B
- Serial Number: 011SH52851- 00/0000702.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 55
- Height (Inches): 69
- Weight (LBS): 1,800
Additional Product Details
- Year of Manufacture: 2018
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















