Unused Netzsch NEMO Progressive Cavity Pump

Unused Netzsch NEMO Progressive Cavity Pump

Unused Netzsch Incorporated Nemo Progressive Cavity Pump. Type: NMO38BY02S12B. Job: 201-10434. Mach. No.: 18144. Year: 2008. Condition: unused. Nord Gear Reducer: 12.68 ratio, 137 final RPM. Estimated flowrate at 137 RPM: 6-7 GPM. Baldor Electric Motor: 1.5 HP, 230/460V, 4.2 / 2.1 amps, 1760 RPM, 60 Hz, 3-phase, 145TC Frame. Weight: 350 lbs. Dimensions: 6 ft. L x 3 ft. W.
Product Details
  • Stock No: MRNY01
  • Manufacturer: Netzsch
  • Model: NMO38BY02S12B
  • Serial Number: 18144
Pump Details
  • Pump Type: Wastewater
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Netzsch NEMO Progressive Cavity Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed