Unused Taco, Inc. Air Separator Tank - 18 in. dia. x 3 ft. L.

Unused Taco, Inc. Air Separator Tank - 18 in. dia. x 3 ft. L.

Unused Taco, Inc. Air Separator Tank. Model: ACO6F-4. Maximum throughput: 900 gpm. MAWP-S: 125 PSI at 375F. MDMT: -20°F at 125 PSI. Features include: ASME 125 construction and a removable stainless steel strainer. Overall dimensions: 2 ft. 5 in. L x 1 ft. 8 in. W x 3 ft. 1 in. H.(ACN24a).

Product Details

  • Stock No: GAMP049.1
  • Manufacturer: Taco
  • Model: ACO6F-4
  • Serial Number: Z00242

Tank Details

  • Tank Materials of Construction: ASME 125 construction and a removable stainless steel strainer.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 20
  • Height (Inches): 37
  • ACN: 24a

Additional Product Details

Unused Taco, Inc. Air Separator Tank - 18 in. dia. x 3 ft. L.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed