- Product Details
U.S. Electric Motor- 200 HP
U.S. Electric Motor- 200 HP. Model: 01208-00-170. S/N: C1006087. Motor specifications: 1775 rpm, 237/460 V, 1.15 amps, 60 Hz, 3 phase. Frame: 445TS. Shaft diameter: 2-5/16 in. Overall dimensions: 2 ft. 11 in. L x 2 ft. 4 in. W x 2 ft. H.
Product Details
- Stock No: CFPH699.5
- Manufacturer: U.S. Electrical
- Model: 01208-00-170
- Serial Number: C1006087
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 200
- Motor RPM: 1775
- Motor Voltage: 237/460
- Motor Amps: 1.15
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 35
- Width (Inches): 28
- Height (Inches): 24
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!