- Product Details
U.S. Motors 2 HP Right Angle Gear Reducing Drives
U.S. Motors 2 hp Right Angle Gear Reducing Drives.
Product Details
- Stock No: HDST138.2-02
- Manufacturer: U.S. Motors Synchrogear
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) U.S. Motors Synchrogear Right Angle Gear Reducing Drives. Model: E454/J0888063N. S/N's: J11- E190A-M and K01-E190A-M. Type: 6WBP
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Amps: 6.5-6.2/3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 6
Dimensions:
- Length (Inches): 24
- Width (Inches): 17
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!