- Product Details
Used Ultra-IBC Hard Top Intermediate Bulk Container
Ultra- IBC: Containment Capacity: 360 gal.(1363L), UDL Capacity: 8500 lbs(3856kg) Intermediate Bulk Container (IBC) Spill Pallet. EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention Control and Countermeasure rule 40 CFR 12, Stormwater Regulation 40 CFR 122.26. Ultra-IBC Hard Top Spill Pallet provides spill containment for IBCs, tanks, and other large containers. The all-polyethylene roll top unit provides protection from unauthorized access as well as sun, rain, and the elements.
Product Details
- Stock No: OTIS77
- Manufacturer: Ultratech
- Model: 1161
- Serial Number: 1161
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 64
- Width (Inches): 62
- Height (Inches): 96
- Weight (LBS): 525
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!