Vacuumizer Tank-70 Gallon

Vacuumizer Tank-70 Gallon

Vacuumizer Tank- 70 Gallon. Stainless steel. Inlets: (2) 3 in., (2) 4 in., (1) 2-1/2 in. Outlets: (2) 3 in., (2) 2-1/2 in., (1) 2 in. Inside dimensions: 23-1/2 in. dia x 41 in. H. Legs: (4) 37 in. H. Overall dimensions: 72 in. L x 40 in. W x 83 in. H.

Product Details

  • Product ID: 6251
  • Stock No: 134x
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vacuumizer Tank-70 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed