- Product Details
Spirax Sarco Liquid Return System- 20 Gallons
Spirax Sarco Liquid Return System- 20 Gallons. Spirax Sarco Pressure Powered Pump, Model: PPPTL, size: 3x2. Inlets: (3) 3/4 in. dia. stainless steel pipes, (1) 1-1/2 in. dia. pipe. Outlets: (1) 1/2 in. dia. pipe, (1) 6 in. dia. vent. Overall dimensions: 46 in. L x 30 in. W x 74 in. H.
Product Details
- Stock No: BFLV01.
- Manufacturer: Spirax Sarco
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!