Various Size Single Stem Flow Diversion Valve

Various Size Single Stem Flow Diversion Valve

(4) Single Stem Flow Diversion Valves of Various Sizes. Manufacturer: (1) Cherry Burrell, (3) others not specified. (Waukesha Cherry-Burrell Model: WVALVE00003. S/N: 250368 99). Inlets/Outlets: (3) 2 in. S-Line fittings. Overall dimensions: Valve 1: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 7 in H. Valve 2: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 8-1/4 in H. Valve 3: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 5-3/4 in H. Valve 4: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 6-1/2 in H.

Product Details
  • Stock No: SPGT089B
  • Manufacturer: Waukesha Cherry-Burrell
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Various Size Single Stem Flow Diversion Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed