Vertical Ammonia Receiver Tank - 1000 Gallons

Vertical Ammonia Receiver Tank - 1000 Gallons

Vertical High Pressure Ammonia Receiver Tank. Certified by E.L. Nickell Co., Inc. Serial: 40103. MAWP: 250 PSI at 650F. MDMT: 250 PSI at -20F. Approximate volume: 1000 gallons. Sidewall dimensions: 16 ft. H x 42 in. dia.

Product Details

  • Stock No: ATZB17
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 40103

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 192
  • Tank Estimated Capacity (Gallons): 1000
  • Tank MAWP (PSI at temp): 250 PSI at 650F

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Vertical Ammonia Receiver Tank - 1000 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed