- Product Details
Viking AV648 Rotary Gear Pump (5 HP)
Viking Rotary Gear Pump. Model: AV648. Serial No: 104486611. Inlets/outlets: (2) 2 in. dia. FNPT. Baldor Electric Motor, 5 HP, Volts: 208-230/460, Amps: 17/15.8, 1160 RPM, 60 Hz, 3 Ph.
Product Details
- Stock No: JSHC03B
- Manufacturer: Viking
- Model: AV648
- Serial Number: 104486611
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1,160
- Motor Voltage: 208-230/460
- Motor Amps: 17/15.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215TC
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 24
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!