- Product Details
Viking GG495 Positive Displacement Gear Pump (0.75 HP, 115 GPM Max)
Viking GG495 Postive Displacement Gear Pump. Model: GG495. Serial No: 10239233. Inlet/Outlet: (2) 1 in. NPT. Nominal Pump Rating(60 Hz): 10 GPM @ 1750 RPM. Maximum Temperature: 250 F. Maximum Working Pressure: 250 PSIG.
Product Details
- Stock No: NMD02E
- Manufacturer: Viking
- Model: GG495
- Serial Number: 10239233
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: MagneTek
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,725
- Motor Voltage: 200-230/480
- Motor Amps: 2.3-2.4/1.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: KA56C
Dimensions:
- Length (Inches): 36
- Width (Inches): 12
- Height (Inches): 12
- Weight (LBS): 80
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!