Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Viking Rotary Positive Displacement Cast Iron Gear Pump. Serial No: 11976707, Model No: H4124A. Standard Port Size(in): 1.5. Nominal Pump Rating(in):15. Nominal Pump Rating(in): 2.8. Maximum RPM: 1750. Maximum Pressure(PSIG): 200. Maximum Pressure Bar: 14. Maximum Pressure Bar: 14. Outlet and Inlet of 1.5 in. Pump and motor has been repainted. Baldor Reliance Industrial Motor - Cat No: M3558T, Spec: 35A001P692H1, HP: 2, Volts: 208-230/460, APMS: 6.7-6.2/3.1, RPM: 1750, Frame: 145T, HZ: 60.

Product Details

  • Stock No: OTIS89
  • Manufacturer: Viking
  • Model: H4124A
  • Serial Number: 11976707

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 15
  • Max Speed RPM: 1750
  • Minimum Temperature (F): -51
  • Maximum Temperature (F): 450
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 208-230/461
  • Motor Amps: 6.7-6.2/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 26
  • Height (Inches): 31
  • Weight (LBS): 286
  • # of Pieces for Shipping: 1

Additional Product Details

Viking H4124A Positive Displacement Pump (2 HP, 15 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed