- Product Details
Viking KK4925 Centrifugal Pump (3 HP)
Belt Driven Refrigeration Ammonia Pump with Internal Pressure Relief Valve. Pump Internal are Cast Iron with Mechanical Seals. Pump has been repainted. Viking Internal Gear Pump - Model: KK4925, Serial No: 11516226. Pump Size: K, Pump Model: 4925, Suction Port (in): 2, Discharge Port (in): 2. Relief Valve: 50 PSI, Material: Cast Iron. World-Wide Motor - Model: WWE3-18-182T, Ph: 3, Encl: TEFC, Serial No: 10214KBJ, Voltage: 230/460, Hz: 60, Rpm: 1750, Design: B, Amps: 7.72/3.86, Frame: 182T. New Paint.
Product Details
- Stock No: FLOR08
- Manufacturer: Viking
- Model: KK4925
- Serial Number: 11516226
Pump Details
- Pump Type: Centrifugal
- Max Speed RPM: 1500
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: World Wide
- Motor Horsepower(HP): 3
- Motor RPM: 1750
- Motor Voltage: 230/460
- Motor Amps: 7.72/3.86
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 37
- Width (Inches): 22
- Height (Inches): 27
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!