- Product Details
Viking KK4925 Centrifugal Pump
Refrigeration Ammonia Pump with Internal Pressure Relief Valve. Pump Internal are Cast Iron with Mechanical Seals. Pump has been repainted. Viking Internal Gear Pump - Model: KK4925, Serial No: 1201434. Pump Size: K, Pump Model: 4925, Suction Port (in): 2, Discharge Port (in): 2. Relief Valve: 50 PSI, Material: Cast Iron.
Product Details
- Stock No: FLOR09
- Manufacturer: Viking
- Model: KK4925
- Serial Number: 12091434
Pump Details
- Pump Type: Centrifugal
- Max Speed RPM: 1500
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 28
- Width (Inches): 22
- Height (Inches): 28
- Weight (LBS): 138
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!