Vilter 1204E Ammonia Pressure Gauge (1/4" NPT)

Vilter 1204E Ammonia Pressure Gauge (1/4" NPT)

(4) Unused Vilter ammonia pressure gauge. Ratings: -30-300 PSI. Size: 1/4(80mm).

Product Details

  • Stock No: MGS81
  • Manufacturer: Vilter
  • Model: 1204E

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 2
  • # of Pieces for Shipping: 4

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Vilter 1204E Ammonia Pressure Gauge (1/4" NPT)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed