- Product Details
Vilter 1833C Oil Filter Element With Gasket
Unused Vilter 10 micron oil filter element with gasket for VSS 451 to VSS 1801 units. Part No: 1833c. Quantity:1
Product Details
- Stock No: NMD21
- Manufacturer: Vilter
- Model: 1833C
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 18
- Width (Inches): 6
- Height (Inches): 6
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!