- Product Details
Vilter 31882A Safety Head Spring
Vilter 440 Safety Head Spring. Vilter Part Number: 31882A. Capacity(LBS): 1950.
Product Details
- Stock No: GENF111
- Manufacturer: Vilter
- Model: 31882A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 3
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!