- Product Details
Vilter 31909A Suction Valve Plate
(2) Vilter suction valve plate. Part No: 31909A. For Vilter 440 & 450XL series.
Product Details
- Stock No: MGS123
- Manufacturer: Vilter
- Model: 31909A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!