- Product Details
Vilter 31939B Diaphragm Discharge Valve Plate
                            Vilter diaphragm discharge valve plate. For 440 VMC & 450 XL. Part No: 31939B.
                            
                          
                          
                          Product Details
- Stock No: MGS124
- Manufacturer: Vilter
- Model: 31939B
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








 
                        
                       
                        
                       
                        
                       
                        
                       
                        
                      




 
               
               
               
               
               
                     
                     
                     
                    