- Product Details
Vilter 32564A Shaft Seal Cover
Vilter Shaft Seal Cover. Adaptable on a 440, 450, and 450XL. Three are 3-inch shaft sizes & 1 is a 2.5 size.
Product Details
- Stock No: ARS54
- Manufacturer: Vilter
- Model: N32564A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Weight (LBS): 16
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!