Vilter 35315A New Style Piston

Vilter 35315A New Style Piston

Vilter Piston Unloader for gas & oil unloading. Adaptable for 440/450/450XL models.

Product Details

  • Stock No: ARS49
  • Manufacturer: Vilter
  • Model: 35315A

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 3
  • Width (Inches): 1
  • Height (Inches): 3
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
Vilter 35315A New Style Piston

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed