- Product Details
Vilter 4416 16-Cylinder Reciprocating Compressor Package (200 HP 460 V, Belt Driven)
Vilter 4416 16-Cylinder Series Reciprocating Compressor - Model: 4416 VMC, Serial No: 14752, Mfg Year: 2005, Number of Cylinders: 16, Maximum RPM: 1200, Bore & Stroke -In: 114x89, Displacement M3hr: 619, Suction Connection: 6(152), Discharge Connection: Two 3(76), Unit Weight Less Motor: 5800 LBS, Oil Charge Gallon(Liter): 14(53), Maximum Discharge Temp C: 300(149), Crankcase of Temp Range: 43-54. Lincoln Industrial Electric Motor: HP: 200, RPM: 1785, Volts: 460, Amps: 220, Hz: 60, SF: 1.25, SF AMPS: 286, NOM.EFF: 95.0/94.1, Frame: 445T, Code: G, Duty: CONT, Ph: 3,Serial No: 01557530-08/19-02, Model: SD4P200T64Y, Code: TV9508A1/51, BRGS: 318/315. Phillips Oil Separator - INT MAWP: 300 PSI @ 450F, MDMT: -20F @ 300 PSI, EXT.MAWP: 15 PSI @ 450 F, Serial No: 0407570-01-2, Year Built: 2004, Certified By H.A Phillips & Co.
Product Details
- Stock No: PROD16
- Manufacturer: Vilter
- Model: 4416
- Serial Number: 14752
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 16
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 4416
- Compressor SN: 14752
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 619
- Compressor Year Manufactured: 2005
- Oil Separator Included? Yes
- Oil Separator National Board #: 10534
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 200
- Motor RPM: 1,785
- Motor Voltage: 460
- Motor Amps: 220
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445T
Dimensions:
- Length (Inches): 76
- Width (Inches): 71
- Height (Inches): 98
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!