Vilter 442 2-Cylinder Reciprocating Compressor Package (25 HP 230/460 V, Belt Driven)
Vilter 442 2-Cylinder Reciprocating Compressor. Serial No: 23123, Order No: H39329, Model: A73B442B, Refrigerant: R717, Compressor Frame Hydrostatic Test: High Side: 525, Low Side: 375. Voltage:115V. Number of Cylinders: 2. Compressor has been The Compressor has been freshly painted. Lincoln A.C Motor - HP: 25, RPM: 460, Frame 284T, Volts 230/460, PH:3. Can be used on a 208V system up to 71 AMPS.
Product Details
- Stock No: GENF01
- Manufacturer: Vilter
- Model: 442
- Serial Number: 23123
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 2
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 442
- Compressor SN: 23123
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 525,375
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 25
- Motor RPM: 460
- Motor Voltage: 230/460
- Motor Amps: 71
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 284T
Dimensions:
- Length (Inches): 71
- Width (Inches): 52
- Height (Inches): 75
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!