Vilter 442 2-Cylinder Reciprocating Compressor Package (30 HP 230/460 V, Belt Driven)
Vilter 442 2-Cylinder Reciprocating Compressor. Size: 442. The data Plate can not be read. Number of Cylinders: 2. Compressor has been The Compressor has been freshly painted. Lincoln Electric Motor - FR: 286T, RPM: 1765, Serial: 1656176, HP: 30, PH: 3, Volts: 230/460, AMPS: 74/37, Hz: 60, Service Factor: 1.15.
Product Details
- Stock No: FLOR15
- Manufacturer: Vilter
- Model: 442
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 2
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 442
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 320,162
- Compressor Volume Ratio: 12:3
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 30
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 74/37
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286T
Dimensions:
- Length (Inches): 75
- Width (Inches): 45
- Height (Inches): 50
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!