










Sold Out
Recently Sold
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Vilter 444 4-Cylinder Reciprocating Compressor Package (50 HP 208-230/460 V, Belt Driven)
Vilter 444 4-Cylinder Reciprocating Compressor. Reciprocating Compressor Package is missing the data plate on the compressor. Number of Cylinders: 4. Size: 444. Previous Refrigerant: Ammonia. WEG Electric Motor - HP: 50, RPM: 1765, Encl: ODP, PH: 3, Frame: 326T, Volts: 208-230/460, AMPS: 132-120/60.2, Max AMB: 40 C, Model: 050180P3E326T.
Product Details
- Stock No: ORE04
- Manufacturer: Vilter
- Model: 444
- Compressor Type: Reciprocating
- Package Included? Yes
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 444
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Compressor Volume Ratio: 12:1
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 50
- Motor RPM: 1,765
- Motor Voltage: 208-230/460
- Motor Amps: 132-120/60.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 326T
Dimensions:
- Length (Inches): 75
- Width (Inches): 53
- Height (Inches): 62
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!